TSUBAKI
81XC14H ROLLER CHAIN SPROCKET ; 2.609" P 14T C HUB 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D200C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D180C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 11.207" Outside Diameter; 10.112" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D240C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 14.94" Outside Diameter; 13.482" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #