TSUBAKI
60Q50H ROLLER CHAIN SPROCKET ; 3/4" P 50T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.371" Outside Diameter; 11.945" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
40BTL50 TAPER LOCK SPROCKET
Roller Chain Sprocket; 40 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
40P50H ROLLER CHAIN SPROCKET ; 1/2" P 50T P1 BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 50 Teeth; 134.366MM Face Width; Bushed; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 50 Teeth; 40.132MM Face Width; Bushed; 125.73MM Outside Diameter; 127.33MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #