DIAMOND CHAIN
08B-2 DOFF LINK ; D6183 ; ROLLER CHAIN OFFSET LINK
Chain Link; 08B-2 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.524MM Plate Thickness; Curved; 4.45MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
08B-2 SO CO LINK ; D6180 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.524MM Plate Thickness; Curved; 4.45MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
08B-2R-10FT ; D0147 ; ROLLER CHAIN
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.524MM Plate Thickness; Curved; 4.45MM Pin Diameter
Part #
BDI #