TSUBAKI
RS12B-2CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
BDI #
PRICE
$ 11.23 / each
INVENTORY
TSUBAKI
RS12B-2 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
PRICE
$ 54.10 / Foot
INVENTORY
MARTIN SPROCKET & GR
D12B17 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D12B24 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 12B-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
RS12B-2OL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH COTTERED
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
BDI #