TSUBAKI
35SS RIV ROLLER CHAIN ; 3/8" PITCH 10'/BOX
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
PRICE
$ 40.08 / Foot
INVENTORY
MARTIN SPROCKET & GR
35BS16 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.11" Outside Diameter; 1-59/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 21.54 / each
INVENTORY
MARTIN SPROCKET & GR
35BS22 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 22T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.833" Outside Diameter; 2.635" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
FENNER DRIVES
CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 19T BALL BRG 17MM BORE
Roller Chain; 17MM Bore; 35 Chain Size; 19 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
BDI #
MARTIN SPROCKET & GR
35BS11 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 11T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.502" Outside Diameter; 1.331" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #