Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
Chain Size40-3Saved and Contracted ItemsContracted Prices
BROWNING
J40-3 O/S C/L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 40-3 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 42.04 / each

QTY

TSUBAKI
40-3NPCL CONNECTING LNK ; NIC.PLATED SPRING CLIP TYPE
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
PRICE
$ 12.27 / each

QTY

TSUBAKI
RS40-SS-3-CL CHAIN LINK ; 1/2" P 3 STRAND COTTERED CONNECTING LINK
Chain Link; 40-3 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 18.40 / each

QTY

MARTIN SPROCKET & GR
E40B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 40-3 Chain; 20 Teeth; 3 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 159.40 / each

QTY

TSUBAKI
40-3 RIV ROLLER CHAIN ; 3 STRAND 1/2" PITCH RIVETED 10'/BOX
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
PRICE
$ 44.46 / Foot

QTY