TSUBAKI
80SS RIV ROLLER CHAIN ; 1" PITCH 10'/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 91.78 / Foot
INVENTORY
TSUBAKI
80 O/L CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 15.44 / each
INVENTORY
MARTIN SPROCKET & GR
80BTB10 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Roller Chain Sprocket; 80 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Bushed Mount; 1215 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80B32H ROLLER CHAIN SPROCKET ; RS80-1B32T W/HARDENED TOOTH
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #