MARTIN SPROCKET & GR
80C112 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80A112 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BROWNING
80S112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1A112 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1C112 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #