Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
Chain SizeC2050Saved and Contracted ItemsContracted PricesRoller Diameter - Millimeter10.16
TSUBAKI
C2050 C/L SC CHAIN CONNECTING LINK ; C2050 1-1/4" CHAIN PITCH SPRING CLIP
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 6.15 / each

QTY

DIAMOND CHAIN
C2050-1 SC CO LINK ; D5349 ; ROLLER CHAIN CONNECTING LINK
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 4.35 / each

QTY

TSUBAKI
C2050AS 152.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

QTY

TSUBAKI
C2050AS 177.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

QTY