MARTIN SPROCKET & GR
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 3-5/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.313" Outside Diameter; 1.688" Length Thru Bore; ML110 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 756 | Hytrel 2268In-Lbs Torque
Part #
BDI #
PRICE
$ 69.34 / each
INVENTORY
MARTIN SPROCKET & GR
ML090 1/2 JAW CPLG HUB ; 1/2" BORE 2-1/8" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.125" Outside Diameter; 0.813" Length Thru Bore; ML090 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 140 | Hytrel 420In-Lbs Torque
Part #
BDI #
PRICE
$ 17.66 / each
INVENTORY
MARTIN SPROCKET & GR
ML075 1/2 JAW CPLG HUB ; 1/2" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Part #
BDI #
PRICE
$ 11.51 / each
INVENTORY
TIMKEN LOVEJOY
L095 1/2 NKW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA
Jaw Coupling Hub; 1/2" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
L075 5/8 5/32X5/64 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.82" Length Thru Bore; L075 Size or Series; Set Screw; Sintered Iron; 11000 Maximum Speed; NBR 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
Part #
BDI #