TIMKEN
AN 20 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 12 Threads per Inch; 5.193" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Part #
BDI #