Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
800 Items found
Saved and Contracted ItemsContracted Prices
CLARKSON OSBORN
DR50036 PRENTICE DRILL ; 9/16 X 1/2 SHANK SILVER/DEMING
Shank Prentice Drill; 1/2" X 9/16"; HSS
Part #
PRICE
$ 40.72 / each
INVENTORY
6

QTY

CLARKSON OSBORN
ZD67100 COUNTERSINK ; 1IN X 82 DEG 3 FLUTE HSS
Countersink; HSS; 3 Flute
Part #
PRICE
$ 103.76 / each
INVENTORY
4

QTY

CLARKSON OSBORN
ZD16206 HYPER JOBBER DRILL ; 6 HSS
Jobber Drill Bit; 6 Drill Size; HSS Hyper; ZD16-Blue
Part #
PRICE
$ 2.54 / each
INVENTORY
6

QTY

NSK
ASS205-100NR INSERT BRG MOUNTED UNIT
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; Contact Seal; Snap Ring
PRICE
$ 37.16 / each
INVENTORY
4

QTY

NSK
NUP208ET CYLINDRICAL ROLLER BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 18MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 190.60 / each
INVENTORY
1

QTY