SMC
KQB2L06-M5 ; FITTING METAL MALE ELBOW
Tube Elbow; One Touch Fitting; 90 Deg Angle; 6MM Tubing OD; M5 Thread; Thread With Sealant; 316 Stainless Steel Body; 304 Stainless Steel Release Button; Brass Nickel Plated Stud; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 150 Deg C Temperature
Part #
BDI #
PRICE
$ 10.95 / each
INVENTORY
SKF
6306-2Z DEEP GROOVE BALL BRG ; 30MMX72MMX19MM SINGLE ROW
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 40.19 / each
INVENTORY
SKF
6006-2Z DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 MTL SHLD
Single Row Ball Bearing; 30MM Bore; 55MM Outside Diameter; 13MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 42.32 / each
INVENTORY
SKF
6002-2Z DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 MTL SHLD
Single Row Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 23.55 / each
INVENTORY