MARTIN SPROCKET & GR
35BS32 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 32T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS32 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40B32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
80BTB32 TAPERLOCK SPROCKET
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
SS50B32F X 2 SPLIT ; POR SPLIT SS SPROCKET
Roller Chain Sprocket; 2" Bore; 50 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #