NTN
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Single Row Ball Bearing; 12MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 10.49 / each
INVENTORY
NTN
6205ZZC4 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Part #
BDI #
SKF
3204 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMX47MMX20.6MM
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
SKF
6206 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMX62MMX16MM
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
SKF
6204-2Z/GJN
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #