TIMKEN LOVEJOY
L190 15T 16/32DP LLOC COUPLING HUB
Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 4.5" Outside Diameter; 1.94" Length Thru Bore; L190 Size or Series; Clamp; Sintered Iron; 5000 Maximum Speed; NBR 1728 | Hytrel/Bronze 4680 | Urethane 2592In-Lbs Torque
BDI #
TIMKEN LOVEJOY
L099 9T 16/32DP LLOC COUPLING HUB
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #