NSK
R10 DEEP GROOVE BALL BRG ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 9/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 28.94 / each
INVENTORY
SKF
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 27MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 174.74 / each
INVENTORY
KOYO
B-108 ; DRAWN CUP FULL
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 13/16" Outside Diameter; 1/2" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
$ 6.63 / each
INVENTORY
KOYO
HJ-283716 ; NRB SOLID RACE CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-5/16" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 36.21 / each
INVENTORY
MCGILL
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Needle Bearing Roller Assembly with Outer Ring; 1-3/4" Bore; 2-5/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 52.65 / each
INVENTORY