MARTIN SPROCKET & GR
50BS15 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.315" Outside Diameter; 3.006" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 36.10 / each
INVENTORY
BOSTON GEAR
NF15B-3/4 SPUR GEAR ; 10DP 15T 14.5DEG PA 1-1/2" DP 3/4" ID
Spur Gear; 3/4" Bore; 1-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
60BS15 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #