NSK
6004ZZ DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 21.89 / each
INVENTORY
NSK
6000VVC3 DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 21.85 / each
INVENTORY
TIMKEN
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 50.42 / each
INVENTORY
SKF
61811-2RS1 DEEP GROOVE BALL BRG ; 55MM BORE 72MM OD 9MM WD
Single Row Ball Bearing; 55MM Bore; 72MM Outside Diameter; 9MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 190.11 / each
INVENTORY
SKF
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 111.68 / each
INVENTORY