NSK
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Single Row Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 108.72 / each
INVENTORY
BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
$ 36.38 / each
INVENTORY
MARTIN SPROCKET & GR
60BS14 1 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1" BORE
Roller Chain Sprocket; 1" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 47.44 / each
INVENTORY
BROWNING
N4D2F IDLER ; 1" BORE 2-1/16" MAX BW 4-3/8" OD
Flat Belt; 1" Bore; 2-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 2-1/16" Face Width; Needle Bearing; Flanged; Steel
Part #
BDI #
PRICE
$ 596.64 / each
INVENTORY