MARTIN SPROCKET & GR
60BTB12 ROLLER CHAIN SPROCKET ; 3/4" P 12T BORE FOR 1008 BUSHING
Roller Chain Sprocket; 60 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Roller Chain Sprocket; 60 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.761" Outside Diameter; 14.33" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
DODGE
2B5.6-1610 TAPER LOCK V-BELT SHEAVE
2 Grooves; 5.95" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
BDI #
GATES
QD1A3.8/B4.2 TRANSMISSION PULLEY
1 Groove; 4.55" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
BDI #
TSUBAKI
H80BTL25 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 25T TAPERLOCK W/HT
Roller Chain Sprocket; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #