MARTIN SPROCKET & GR
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 60 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 94.86 / each
INVENTORY
MARTIN SPROCKET & GR
50BS20 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1" BORE
Roller Chain Sprocket; 1" Bore; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 61.28 / each
INVENTORY
MARTIN SPROCKET & GR
80BS20 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TB WOODS
20XXH200-SK SYNCHRONOUS PULLEY
2" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 20 Teeth; 2-5/8" Face Width; Bushed; 8-11/16" Flange OD; 7.838" Outside Diameter; 7.958" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
50BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 20T 5/8" BORE
Roller Chain Sprocket; 5/8" Bore; 50 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #