Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
Saved and Contracted ItemsContracted PricesThread SizeM90 X 2
SKF
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD
120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
$ 140.82 / each
INVENTORY
10

QTY