SKF
6309-2ZNR BALL BEARING ; SINGLE ROW
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
SEALMASTER
ER-28C INSERT BEARING ; 1-3/4"X1-3/32"
Insert Bearing; 1-3/4" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
BDI #
TIMKEN
ER14 INSERT BEARING ; 7/8" BORE IR WID 3/4" OR WID
Insert Bearing; 7/8" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #
AMI BEARINGS
SER207-20 INSERT BEARING ; 1-1/4" BORE IR WID 15/16" OR WID
Insert Bearing; 1-1/4" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1-11/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
BDI #