Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6,431 Items found
Saved and Contracted ItemsContracted Prices
KOYO
B-1316 ; DRAWN CUP FULL
Needle Bearing Roller Assembly with Outer Ring; 13/16" Bore; 1-1/16" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
PRICE
$ 10.71 / each
INVENTORY
6

QTY

SEALMASTER
ST-24C TAKE-UP BALL BEARING ; 1-1/2" BORE 11/16" SLOT WID
Take Up Bearing Only; 1-1/2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 2-18C Insert Part; Cast Iron Housing Material
Part #
BDI #
PRICE
$ 428.38 / each
INVENTORY
4

QTY

BROWNING
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.512" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 15/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
BDI #
PRICE
$ 36.38 / each
INVENTORY
8

QTY

TSUBAKI
40 CU ROLLER CHAIN ; 1/2" PITCH 10'/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
$ 47.88 / Foot
INVENTORY
40

QTY

TIMKEN
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Sprocket, Idler; Roller Chain; 0.638" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
PRICE
$ 124.19 / each
INVENTORY
5

QTY