DODGE
50BTL21H-1610 ROLLER CHAIN SPROCKET ; 5/8"P 21T 1STAND BORE FOR TAPERLOCK BUSH
Roller Chain Sprocket; 50 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS21 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 21T 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
D60Q21 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE SPLIT TAPER BUSHING
Roller Chain Sprocket; 60-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H50B21F X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 21T HT 1-3/16" BORE
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.522" Outside Diameter; 4.194" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
REXNORD
NS820-21T 1-1/4 KW SS SPROCKET ; 614-38-3 MOLDED SPLIT
Conveying Chain Sprocket; 31.75" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #