GATES
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 32 Teeth; 23.368MM Face Width; Bushed; 91.694MM Flange OD; 79.883MM OD; 81.483MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 228.44 / each
INVENTORY
MARTIN SPROCKET & GR
08BTB32 ROLLER CHAIN SPROCKET ; BUSHED 08B-1 CHAIN 32T B-HUB ONE SIDE
Roller Chain Sprocket; 08B-1 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 136.55MM Outside Diameter; 129.57MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60BS32 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
50A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 50 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.721" Outside Diameter; 6.376" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #