Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
494 Items found
Saved and Contracted ItemsContracted Prices
RENOLD
40 RIV 304SS 10FT ROLLER CHAIN
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
PRICE
$ 32.86 / Foot
INVENTORY
30

QTY

INA
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
BDI #
PRICE
$ 120.48 / each
INVENTORY
1

QTY

DODGE
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
BDI #
PRICE
$ 680.78 / each
INVENTORY
2

QTY

SKF
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
BDI #
PRICE
$ 433.58 / each
INVENTORY
8

QTY

GATES
2470 V-BELT ; 4L 47" OL 1/2" W
V-Belt; 4L Series; 47" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 15.94 / each
INVENTORY
10

QTY