TIMKEN
QMFL08J108SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 4.9" Bolt Circle Diameter; 3.54" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
BDI #
TIMKEN
GN111KRRB + COL INSERT BRG ; 1-11/16" BORE IR WID 3.937" OD
Insert Bearing; 1-11/16" Bore; 2-5/16" Length Thru Bore; Wide Inner Ring; 1-1/16" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
AMI BEARINGS
UGFJT207-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 2BOLT 5.12" BOLT CNTR CAST
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
BACK TO TOP