Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
491 Items found
Saved and Contracted ItemsContracted Prices
SKF
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Single Row Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 368.26 / each
INVENTORY
6

QTY

RENOLD
40 RIV 304SS 10FT ROLLER CHAIN
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
PRICE
$ 32.86 / Foot
INVENTORY
30

QTY

MCGILL
CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
PRICE
$ 47.58 / each
INVENTORY
74

QTY

INA
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
BDI #
PRICE
$ 120.48 / each
INVENTORY
1

QTY

DODGE
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
BDI #
PRICE
$ 680.78 / each
INVENTORY
2

QTY