MARTIN SPROCKET & GR
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
1-1/4" Bore; 2-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 3.52" Outside Diameter; 1-7/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 16 Teeth; 1-7/16" Width; 5016; Keyway; Steel
Part #
BDI #
PRICE
$ 63.68 / each
INVENTORY
MARTIN SPROCKET & GR
6018 CHAIN CPLG HUB ; 3-1/2" HUB DIA HUB SHAFT
3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1 To 2-7/16 Bore Range; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; No Keyway; Steel
Part #
BDI #
PRICE
$ 91.60 / each
INVENTORY
MARTIN SPROCKET & GR
4016 1 CHAIN CPLG HUB ; 1" BORE 1-31/32" HUB DIA
1" Bore; 1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; Keyway; Steel
Part #
BDI #
PRICE
$ 47.72 / each
INVENTORY
TIMKEN LOVEJOY
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Part #
BDI #
PRICE
$ 28.53 / each
INVENTORY
TIMKEN LOVEJOY
L099 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Set Screw; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Part #
BDI #
PRICE
$ 36.04 / each
INVENTORY