DODGE
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Hub, Elastomeric Coupling; 7.244" Outside Diameter; Flanged; Bushed; 1-1/4" Length Thru Bore; PX80 | PH96 | PF96 Size or Series; 2012 Bushing Size; Keyway; Ductile Iron Material; 3100 Maximum Speed; 3605In-Lbs Torque
Part #
BDI #
PRICE
$ 394.06 / each
INVENTORY
MARTIN SPROCKET & GR
7S 1 1/8 SLEEVE CPLG FLANGE ; 1-1/8" BORE 4-5/8" OD 2-13/16" HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 4-5/8" Outside Diameter; 2-13/16" Hub Diameter; Flanged; Finished Bore; 1-27/32" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; TPR 725 | Hytrel 2875In-Lbs Torque
Part #
BDI #
TIMKEN LOVEJOY
4J 5/8 3/16X3/32 KW FLANGE COUPLING HUB
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Zinc Alloy Material; 7600 Maximum Speed; 120In-Lbs Torque
Part #
BDI #