TSUBAKI
RS12B-1-CL CHAIN LINK ; 3/4" P 1 STAND SPRING CLIP CONN LINK
Chain Link; 12B Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
BDI #
PRICE
$ 5.73 / each
INVENTORY
TSUBAKI
RS12BNP RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
REXNORD
12 B-2 S/C C/L CONNECTING LINK ; FOR RLR CHAIN
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.97MM Plate Thickness; 15.9MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #