MCGILL
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
BDI #
PRICE
$ 543.08 / each
INVENTORY
TIMKEN
S7PP Z1 FS50000 DEEP GROOVE BALL BEARING ; 5/8IN ID 1-3/8IN OD 11/32IN WD
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
THOMSON
PB24A PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT DUCTILE IRON
1-1/2" Bore; 2" Base to Center Height; 3-1/2" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 3" Length Thru Bore; 0.34" Mounting Hole Diam; No Relubricatable; A-243848; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
BDI #