SKF
N 06 BRG LOCKNUT ; NON-RETURNABLE 18TPI 1-3/4"OD 0.416" THK
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Part #
BDI #