Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
Saved and Contracted ItemsContracted PricesThread Size0.664-32
SKF
N 03 BRG LOCKNUT ; NON-RETURNABLE 32TPI 1-1/8"OD 0.354" THK
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
$ 21.77 / each

QTY