SKF
62206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 20MM WD
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 95.77 / each
INVENTORY
NSK
6311C3 DEEP GROOVE BALL BRG ; 55MM BOREX120MM ODX29MM W 1-ROW
Single Row Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 118.53 / each
INVENTORY
DODGE
392282 REBULD KIT
Level-I Rebuild Kit; For Reducer Part Number TXT409A | TXT415A | TXT425A | SCXT409A | SCXT415A | SCXT425A; TORQUE ARM; Spring-Loaded Lip Input Seal; Spring-Loaded Lip Output Seal; Input Shaft; Counter-Shaft and Output Bearing
Part #
BDI #
PRICE
$ 1,858.61 / each
INVENTORY
MARTIN SPROCKET & GR
HQ1 WELD ON HUB ; 4-1/2" OD BUSHED 4-3/8" PILOT DIA
4-1/2" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 0.709" Pilot Length; Q1 Bushing Size; Split Taper Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; Keyway
Part #
BDI #
PRICE
$ 140.21 / each
INVENTORY
DODGE
INS-S2-215R INSERT ROLLER BEARING
Insert Bearing; 2-15/16" Bore; 3-19/32" Length Thru Bore; Narrow Inner Ring; 1-9/32" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Triple Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
BDI #
PRICE
$ 816.32 / each
INVENTORY