MARTIN SPROCKET & GR
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Roller Chain Sprocket; 50-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
REXNORD
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 1503 | 1505 | 1506; 15" Pitch; 24 Teeth; 4.55" Outside Diameter; 4.524" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS8500-21T 1-1/4 KW / SS SPROCKET ; 614-237-3 MOLDED SPLIT
Conveying Chain Sprocket; 31.75" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.079" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT
1" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS7700-18T 1-1/2" KW SS SPROCKET ; 614-60-11 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 18 Teeth; 5.78" Outside Diameter; 5.759" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
BDI #