LOCTITE
LB 8711 12.25OZ IDH 198792 LUBRICANT ; 51221 LUBRCNT PENETRT OIL 16OZ
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Fastener | Pipe Fitting | Valve | Bearing | Disassembling Machinery | Gear | Pulley | Bearing | Roller Chain | Conveyor Belt Drive; Pale Yellow; 16 Oz
Part #
BDI #
PRICE
$ 18.00 / each
INVENTORY
NSK
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Single Row Ball Bearing; 35MM Bore; 55MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
PRICE
$ 108.72 / each
INVENTORY
TSUBAKI
RS08B-2 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
PRICE
$ 42.14 / Foot
INVENTORY
GATES
A76 HI POWER V-BELT ; A 78" OL
V-Belt; A-13X Series; 78"-1980MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
BDI #
PRICE
$ 34.19 / each
INVENTORY
INA
3809-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Angular Contact Ball Bearing; 45MM Bore; 58MM Outside Diameter; 10MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 176.18 / each
INVENTORY