TB WOODS
5S 15/16 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 15/16" Bore; 3-1/4" Outside Diameter; 1-7/8" Hub Diameter; Flanged; Finished Bore; 1-11/32" Length Thru Bore; 5S Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 240In-Lbs Torque
Part #
BDI #
TB WOODS
8B-SH ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-11/16" Hub Diameter; Flanged; Bushed; 1-29/32" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135In-Lbs Torque
Part #
BDI #
TB WOODS
9B-SD ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 6.35" Outside Diameter; 3-3/16" Hub Diameter; Flanged; Bushed; 2-1/4" Length Thru Bore; 9B Size or Series; SD Bushing Size; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800In-Lbs Torque
Part #
BDI #
TB WOODS
8S 1-5/16 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-5/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
Part #
BDI #
DODGE
PX200F TL 4545 TAPER LOCK FLANGE ASSY
Hub, Elastomeric Coupling; 18.4" Outside Diameter; Flanged; Bushed; 4-1/2" Length Thru Bore; PX200 Size or Series; 4545 Bushing Size; Keyway; Ductile Iron Material; 1300 Maximum Speed; 82500In-Lbs Torque
Part #
BDI #