TB WOODS
P80-8M-85-E SYNCHRONOUS PULLEY
85MM Belt Width; 8MM Belt Pitch; 8M-85 Synchronous Plus Belt Style; 80 Teeth; 88.9MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM OD; 203.708MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
40BS80 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Roller Chain Sprocket; 50 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.283" Outside Diameter; 15.919" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TB WOODS
P80-14M-55-F SYNCHRONOUS PULLEY
55MM Belt Width; 14MM Belt Pitch; 14M-55 Synchronous Plus Belt Style; 80 Teeth; 61.925MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
BDI #