SKF
N 11 BRG LOCKNUT ; NON-RETURNABLE 18TPI 2-31/32"OD 0.51"THK
18 Threads per Inch; 2-31/32" Outside Diameter; 0.51" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; W-11 Lockwasher Part Number; UNS Thread
Part #
BDI #