MARTIN SPROCKET & GR
35BS14 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 14T 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BS11HT 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS21 1 ROLLER CHAIN SPROCKET ; 1/2" P 21T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS12 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 50 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
AK25 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2-1/2" OD FB
Transmission Pulley; 1/2" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; No Keyway
Part #
BDI #