ROD ENDS MECHANICAL
AN 21 ; LOCKNUT
12 Threads per Inch; 5-7/16" Outside Diameter; 0.76" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; W-21 Lockwasher Part Number; UNS Thread
Part #
BDI #