SKF
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Self Aligning Ball Bearing; 15MM Bore; Shaft Mount; 35MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
BDI #
SKF
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 10MM Bore; 19MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
BDI #
LINKBELT
SAFE22320C PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 3.937" Bore; 5-1/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
BDI #
ANSELL SAFETY PROD
Part #
BDI #