TSUBAKI
RS180-1-OL OFFSET LINK
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
PRICE
$ 207.21 / each
INVENTORY
TSUBAKI
180A40H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.939" Outside Diameter; 28.677" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
RS180-1-CL CONN LINK
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
TSUBAKI
180A14H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.207" Outside Diameter; 10.112" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B22H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.999" Outside Diameter; 15.81" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #