TSUBAKI
60-3 COT 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
TSUBAKI
HT60B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 60-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HT60B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 60-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
T60B45 SPROCKET ; SB 1 3/16"
Roller Chain Sprocket; 60-3 Chain; 45 Teeth; 3 Row of Teeth; Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HT60B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 60-3 Chain; 14 Teeth; 3 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #