TSUBAKI
60A16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Roller Chain Sprocket; 60 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 36.68 / each
INVENTORY
TSUBAKI
H12A18 X 14MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 119.456MM Outside Diameter; 109.71MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
240A19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 240 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.78" Outside Diameter; 18.227" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
80A72H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 14.872" Outside Diameter; 13.605" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #