TSUBAKI
H08B10 X 10MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 46.711MM Outside Diameter; 41.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B10F X 1 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 60 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.759" Outside Diameter; 2.427" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B10F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 10 TEETH TYPE B 1-1/4" FIN BORE
Roller Chain Sprocket; 1-1/4" Bore; 80 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.678" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
2082B10H ROLLER CHAIN SPROCKET ; 2082 CHAIN 10T W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.36" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
120A10 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 10T A-PLATE W/HT
Roller Chain Sprocket; 120 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 5.517" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #