Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20,860 Items found
CategoriesMechanical Power TransmissionCategoriesChain DrivesBrandTSUBAKI
TSUBAKI
RS10B-2CL CHAIN LINK ; 10B-2 0.625MM CHAIN PITCH SPRING CLIP
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
PRICE
$ 8.21 / each
INVENTORY
30

QTY

TSUBAKI
H40B12FL ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
PRICE
$ 20.58 / each
INVENTORY
1

QTY

TSUBAKI
RS10B-2 RIV ROLLER CHAIN ; 10'/BOX
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
PRICE
$ 47.14 / Foot
INVENTORY
60

QTY

TSUBAKI
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 60 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
PRICE
$ 54.50 / each
INVENTORY
1

QTY

TSUBAKI
50SS O/L CHAIN OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 17.54 / each
INVENTORY
38

QTY